Beli bearing housing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- Titan Autoparts Bearing HousingDeskripsi:Bearing Housing/Rumah Bearing Tongkol Dutro 130HT/Dudukan Bearingatribut:
- Compatible for: Dutro 130HT
- INA Flanged Housing Unit RHE TypeDeskripsi:Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R sealsatribut:
- Length Total (L) (mm): 114
- Connection Thread For Lubrication (Q): M6
- Distance Shaft Axis (L1) (mm): 72
- Height Housing Fixing Side (T) (mm): 40
- Bearing Designation: GE30-XL-KRR-B
- Bore Diameter (D) (mm): 30
- Housing: HE06
- Housing Total Width (M) (mm): 85
- Length of Guidance Face (W2) (mm): 40
- Maximum Operating Temperature (Tmax) (°C): 120
- Minimum Operating Temperature (Tmin) (°C): -20
- Thread Depth (K1) (mm): 24
- Thread Fixing Bore (K): M24
- Width Housing (A2) (mm): 32
- SKF NJ ECJ Type Cylindrical Roller Bearings (Laher Roller)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- INA Radial Insert Ball Bearings XL-NPP-BDeskripsi:Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
- SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Bearing Housing Seal Type: Without
- Housing Configuration: Two-piece
- Housing Lubrication Feature/Possibility: Grease
- Housing Type: Plummer/pillow block
- Material: Cast iron
- Material, Housing: Cast iron
- Mounting Arrangement: Through shaft/Shaft end
- Thread of Relubrication Holes (G1): 1/8-27 NPSF
- UNSPSC: 31171519
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Pillow Block Housing without Bearings (Bearing Duduk)Deskripsi:SAF split plummer (pillow) block housings have a two-piece, cast metal construction with inch dimensions. These housings have been developed to be the best choice for design, quality, robustness, and cost efficiency. SAF housings, when used with SKF bearings, seals and related components, provide a tailored solution to achieve maximum service life and reduce maintenance requirements for rotating equipment.atribut:
- Bearing Housing Seal Type: Labyrinth seal
- Housing Configuration: Two-piece
- Housing Lubrication Feature/Possibility: Grease/Oil
- Housing Type: Pillow block
- Material, Housing: Cast iron
- Mounting Arrangement: Through shaft/Shaft end
- SUPER TOOL Jam NutDeskripsi:-For stud bolts, quenched nuts. -To fix the jig body.atribut:
- Material: Steel (S45C) Black Dye Finishing, Quenching (HRC 23 to 31)
- SKF Bantalan Rol Sferis Tipe EK (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
Daftar Harga bearing housing Terbaru October 2026
| SKF Plummer Block Housing | Rp2.199.900 |
| SKF Pillow Block Housing (Bearing Duduk) | Rp559.900 |
| INA Plummer Block Housing Units | Rp119.900 |
| FYH Pillow Block Bearing UCT Type (Mounted Bearing) | Rp179.900 |
| Titan Autoparts Bearing Housing | Rp619.900 |
| INA Flanged Housing Unit RHE Type | Rp719.900 |
| SKF NJ ECJ Type Cylindrical Roller Bearings (Laher Roller) | Rp809.900 |
| INA Radial Insert Ball Bearings XL-NPP-B | Rp199.900 |
| FESTO Push-in L-Fitting Pneumatic QS Series (Sambungan Pneumatik) | Rp119.900 |
| SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk) | Rp819.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/9dP104068337-4.jpg)

/g0P112170576-1.jpg)


/73P104061255-3.jpg)

/oyP104943898-2.jpg)
/92P112164326-1.jpg)
/7sP102052280-5.jpg)
/94P104068328-12.jpg)
/8gP105610304-2.jpg)

/P102049501-2.jpg)
/mwP104074824-2.jpg)
/cgP104629448-1.jpg)

/P102822209-1.jpg)
%20(Mounted%20Bearing)/chP102822449-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)